Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs 2P 20A
- Mfr # QBGFT2020
- Zoro # G514236312
product price:Â
$
393.06
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
20 A
Number of Poles
2
Circuit Breaker Type
Ground Fault Circuit Interrupter
Terminal Connection
Bolt-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBGFT2020
- Zoro #
- G514236312
- UPC #
- 78667602671
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 3 in
- Depth
- 6 in
- Height
- 5 in
Details
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 20 A
- Number of Poles
- 2
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Terminal Connection
- Bolt-On
Description
120/240 VAC, 20 A, 10 kA, 5 mA Trip Sensitivity, 2-Pole, 14 to 10 Copper/12 to 10 Aluminum, Bolt-On Mount, Thermal/Magnetic Trip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.