
Miniature Circuit Breakers MCBs 2P 20A/15A 240V
Mfr # BR2015
Zoro # G314236147
product price: $36.99
/eaKey Features
Series
CB
Amps
15/20A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR2015
Zoro #
G314236147
UPC #
78667637020
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
4 in
Height
1 in
Frame Size
BR
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15/20A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Duplex
Terminal Connection
Plug-On
DC Voltage Rating
120V DC
Circuit Breaker Mounting Style
Plug-On
Max. AIR Rating
10kA
Trip Type
Common
Description
120 VAC, 20/15 A, 10 kA, 1-Pole, Plug-On Mount, Duplex, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.