Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs 2P 30A 240V
- Mfr # BR430
- Zoro # G214239941
product price:Â
$
84.75
/ea
Key Features
Series
CB
Amps
30 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR430
- Zoro #
- G214239941
- UPC #
- 78667637220
- Country of Origin
- United States
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 30 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
- DC Voltage Rating
- 120V DC, 240V DC
Dimensions
- Width
- 2 in
- Depth
- 3 in
- Height
- 3 in
Description
120 VAC, 30 A, 10 kA, 2-Pole Outer/2-Pole Center, Plug-On Mount, Independent Trip, Duplex, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.