
Miniature Circuit Breakers MCBs 2P 40A 240V
Mfr # CL240
Zoro # G614236182
product price: $28.15
/eaKey Features
Series
CB
Amps
40A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL240
Zoro #
G614236182
UPC #
78667601167
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
2 in
Height
3 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
40A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Description
120/240 V, 40 A, 10 kA, 2-Pole, 14 to 4 AWG Copper/Aluminum, Thermal Magnetic, Type CL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.