
Miniature Circuit Breakers MCBs 2P 40A 240V EA
Mfr # BAB2040
Zoro # G116106600
product price: $133.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120/240V
Depth
3.1 in
Max. AIR Rating
10kA
Height
2.9 in
Circuit Breaker Type
Quicklag Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAB2040
Zoro #
G116106600
UPC #
78667930240
Country of Origin
Dominican Republic
Dimensions
Depth
3.1 in
Height
2.9 in
Frame Size
BAB
Width
2 in
Details
Item
Circuit Breaker
AC Voltage Rating
120/240V
Max. AIR Rating
10kA
Circuit Breaker Type
Quicklag Industrial
Number of Poles
2
Trip Type
Non-Interchangeable
Amps
40A
Circuit Breaker Mounting Style
Bolt On
Description
2in x 3.1in x 2.9in, 120/240 VAC, 40 A at 40 Deg C, 10000 A Interrupt, 2-Pole, Bolt-On, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.