Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs 2P 45A 240V EA

  • Mfr # CHF245

  • Zoro # G416524821


product price: $27.89
/ea

Key Features

Current Rating
45 A
Terminal Connection
Load
Series
CH
Max. Wire Size
14 to 4 AWG (Aluminum/Copper)
Amps
45A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF245
Zoro #
G416524821
UPC #
78668554561
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
14 to 4 AWG (Aluminum/Copper)
Size
3.2 in. W x 1.5 in. D x 2.6 in. H
Width
3.2 in
Depth
1.5 in
Frame Size
CHF
Height
2.6 in

Details

Current Rating
45 A
Terminal Connection
Load
Series
CH
Amps
45A
AC Voltage Rating
120/240V
Number of Poles
2
For Use With
CH Series Load Center
Mounting
Plug-On
Type
Common Trip, Renewal
Interrupt Rating
10 kA at 120/240 VAC
Item
Circuit Breaker
Trip Type
Trip Flag
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Plug-On
Circuit Breaker Type
Miniature

Description

120/240 VAC, 45 A, 10 kA, 2-Pole, Plug-On Mount, Common Trip, Thermal Magnetic, Mechanical Trip Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.