
Miniature Circuit Breakers MCBs 2P 50A
Mfr # CHQ250
Zoro # G214241845
product price: $34.99
/eaKey Features
Series
CB
Amps
50A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHQ250
Zoro #
G214241845
UPC #
78211301096
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
3 in
Frame Size
CH
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
50A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
AC Voltage Rating
120/240V
Trip Type
Common
Max. AIR Rating
10kA
Description
120/240 VAC, 50 A, 10 kA, 2-Pole, 3/4'' Space, Common Trip, Thermal Magnetic, Renewal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.