Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs 3P 60A 240V
- Mfr # BAB3060H
- Zoro # G314236192
product price:Â
$
277.80
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
60 A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAB3060H
- Zoro #
- G314236192
- UPC #
- 78667930360
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 60 A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
- Terminal Connection
- Bolt-On
- DC Voltage Rating
- 240V DC
Dimensions
- Width
- 4 in
- Depth
- 4 in
- Height
- 3 in
Description
240 VAC, 60 A, 10 kA, 3-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.