Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs 3P 60A 240V

  • Mfr # QBHW3060H

  • Zoro # G714239977


product price: $426.53
/ea
Free Shipping & Returns

Key Features

Series
BRKR
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBHW3060H
Zoro #
G714239977
UPC #
78667939350
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
4 in
Height
3 in
Frame Size
QBHW

Details

Item
Miniature Circuit Breaker
Series
BRKR
Amps
60A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
Max. AIR Rating
22kA
Circuit Breaker Mounting Style
Bolt On
Trip Type
Thermal Magnetic

Description

240 VAC, 60 A, 22 kA, 3-Pole, Extended Tang Line/Steel Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.