
Miniature Circuit Breakers MCBs BA 2P 20A 240V 50/60Hz 1Ph
Mfr # BAB2020HT
Zoro # G714240140
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
20A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAB2020HT
Zoro #
G714240140
UPC #
786679202210
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
2 in
Height
4 in
Frame Size
BAB
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
240V DC
Phase
1
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Bolt On
Trip Type
Non-Interchangeable
Description
EATON BAB THERMAL MAGNETIC CIRCUIT BREAKER,QUICKLAG INDUSTRIAL THERMAL-MAGNETIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.