
Miniature Circuit Breakers MCBs BA 3P 100A 240V 50/60Hz 3Ph
Mfr # BAB3100HV
Zoro # G214237985
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAB3100HV
Zoro #
G214237985
UPC #
78667930470
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
4 in
Frame Size
BAB
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
240V DC
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Bolt On
Trip Type
Non-Interchangeable
Description
EATON BAB THERMAL MAGNETIC CIRCUIT BREAKER,QUICKLAG INDUSTRIAL THERMAL-MAGNETIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.