
Miniature Circuit Breakers MCBs BA 3P 20A 120V 50/60Hz 3Ph
Mfr # BAB3020C
Zoro # G414241805
product price: $96.69
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
20A
Number of Poles
3
AC Voltage Rating
120V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAB3020C
Zoro #
G414241805
UPC #
78667930433
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
4 in
Frame Size
BAB
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
3
AC Voltage Rating
120V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Bolt On
Description
120/240 VAC, 20 A, 10 kA, 2-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature, FDC Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.