Zoro Homepage

Miniature Circuit Breakers MCBs BAB 1P 20A 240V 50/60Hz 1Ph EA

  • Mfr # BAB1020V

  • Zoro # G216524915


product price: $21.45
/ea

Key Features

Terminal Connection
Steel Box Lug Standard Load
AC Voltage Rating
120/240 VAC
Amps
20 A
Max. Wire Size
14 to 4 AWG Copper/Aluminum (Standard Load)
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB1020V
Zoro #
G216524915
UPC #
78667983966
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
14 to 4 AWG Copper/Aluminum (Standard Load)
Size
1.3 in. W x 3.9 in. D x 4.7 in. H

Details

Terminal Connection
Steel Box Lug Standard Load
AC Voltage Rating
120/240 VAC
Amps
20 A
Number of Poles
1
Current Rating
20 A
Gauge
14 to 4 AWG
DC Voltage Rating
24/48/62.5 VDC
Mounting
Bolt-On
Standards
UL 489, CSA
Interrupt Rating
10 kA at 120/240 VAC, 5 kA at 24 to 48 Volt DC
Type
Thermal Magnetic, Non-Interchangeable Trip, Miniature

Description

EATON BAB THERMAL MAGNETIC CIRCUIT BREAKER,QUICKLAG INDUSTRIAL THERMAL-MAGNETIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.