
Miniature Circuit Breakers MCBs BAB 2P 30A 240V 50/60Hz 1Ph
Mfr # BAB2030HT
Zoro # G614236519
product price: $66.79
/eaKey Features
Series
CB
Amps
30A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAB2030HT
Zoro #
G614236519
UPC #
782114288030
Country of Origin
Dominican Republic
Dimensions
Width
2 in
Depth
4 in
Height
4 in
Frame Size
BAB
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
240V DC
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Description
EATON BAB THERMAL MAGNETIC CIRCUIT BREAKER,QUICKLAG INDUSTRIAL THERMAL-MAGNETIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.