Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers (MCBs)

  • Mfr # BAB3070HV

  • Zoro # G021850520


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Frame Size
BAB
Number of Poles
3
Width
3.2 in
Depth
3.8 in
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB3070HV
Zoro #
G021850520
UPC #
78667930467
Country of Origin
Dominican Republic

Dimensions

Frame Size
BAB
Width
3.2 in
Depth
3.8 in
Height
4.7 in

Details

Item
Circuit Breaker
Number of Poles
3
Max. AIR Rating
10kA
Trip Type
Non-Interchangeable
Circuit Breaker Type
Quicklag Industrial
Circuit Breaker Mounting Style
Bolt On
AC Voltage Rating
240V - 240V

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.