
Miniature Circuit Breakers MCBs BR 1P 15A 120V 50/60Hz 1Ph
Mfr # BRAF115C
Zoro # G614241780
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRAF115C
Zoro #
G614241780
UPC #
78668594879
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
7 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Terminal Connection
Plug-On
Max. AIR Rating
10kA at Existing
Description
TYPE BR COMBINATION AFCI, 1P, 15A, 10KAIC, CANADA-ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.