Zoro Homepage

Miniature Circuit Breakers MCBs BR 1P 15A 240V 50/60Hz 1Ph

  • Mfr # BRHCAF115

  • Zoro # G414241829


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRHCAF115
Zoro #
G414241829
UPC #
78668551446
Country of Origin
United States

Dimensions

Width
3-1/2 in
Depth
3 in
Height
1.10 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter

Description

BR AFCI BREAkER COMP 1P 15A HIGH 22kAIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.