Zoro Homepage

Miniature Circuit Breakers MCBs BR 1P 20A 120V 50/60Hz 1Ph

  • Mfr # BRAF120CCS

  • Zoro # G014241854


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRAF120CCS
Zoro #
G014241854
UPC #
78668594885
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
8 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter

Description

TYPE BRC 1-INCH COMBINATION AFCI CIRCUIT BREAKER ARC FAULT, CANADA-ONLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.