
Miniature Circuit Breakers MCBs BR 2P 110A 240V 50/60Hz 1Ph
Mfr # BRH2110
Zoro # G214239712
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Series
AIC
Amps
110A
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRH2110
Zoro #
G214239712
UPC #
78667637424
Country of Origin
Dominican Republic
Dimensions
Width
2 in
Depth
3 in
Height
3 in
Frame Size
BR
Details
Item
Miniature Circuit Breaker
Series
AIC
Amps
110A
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
208V DC
Max. AIR Rating
22kA
Number of Poles
2
Trip Type
Common
Circuit Breaker Mounting Style
Plug-On
Description
EATON BR THERMAL MAGNETIC CIRCUIT BREAkER,TYPE BR 1-INCH PLUG-ON CIRCUIT BREAkER
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.