Zoro Homepage

Miniature Circuit Breakers MCBs BR 2P 15A/20A 240V 50/60Hz 1Ph

  • Mfr # BQC2202115

  • Zoro # G516524882


product price: $63.89
/ea

Key Features

AC Voltage Rating
120/240 VAC
For Use With
BR Series Loadcenter
Mounting
Plug-On
Amps
32 A
Interrupt Rating
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQC2202115
Zoro #
G516524882
UPC #
78667637197
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
14 to 4 AWG (Aluminum/Copper)

Details

AC Voltage Rating
120/240 VAC
For Use With
BR Series Loadcenter
Mounting
Plug-On
Amps
32 A
Interrupt Rating
10 kA
Number of Poles
2
Current Rating
15/20 A
Type
Thermal Magnetic, Common Trip, Quadplex
Standards
UL 489
Series
BQC

Description

120/240 VAC, 15/20 A, 10 kA, 1-Pole Outer Left/1-Pole Outer Right/2-Pole Center, Plug-On Mount, BQC Breaker, Common Trip, Quadplex, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.