Miniature Circuit Breakers (MCBs) BR 2P 20A 240V 50/60Hz 1Ph EA
- Mfr # BRL220CAF
- Zoro # G414236498
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Class RK5
AC Voltage Rating
120V AC, 240V AC
Number of Poles
2
Standards
UL
For Use With
BR Series Load Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRL220CAF
- Zoro #
- G414236498
- UPC #
- 78668549516
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 3.5 in
- Height
- 1.25 in
Details
- Circuit Breaker Type
- Class RK5
- AC Voltage Rating
- 120V AC, 240V AC
- Number of Poles
- 2
- Standards
- UL
- For Use With
- BR Series Load Center
- Amps
- 20 A
- Series
- BR
Description
120/240 VAC, 20 A, 10 kA, 2-Pole, Plug-On Mount, Common Trip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.