Zoro Homepage

Miniature Circuit Breakers (MCBs) BR 2P 20A/30A 240V 50/60Hz 1Ph

  • Mfr # BRDC220230

  • Zoro # G721850257


product price: $75.85
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
240 V
Number of Poles
2
Series
BR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRDC220230
Zoro #
G721850257
UPC #
78667600780
Country of Origin
Dominican Republic

Details

Amps
20/30 A
AC Voltage Rating
240 V
Number of Poles
2
Series
BR

Description

EATON BR THERMAL MAGNETIC CIRCUIT BREAKER,TYPE BR 1-INCH QUAD CIRCUIT BREAKER,(2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.