Zoro Homepage

Miniature Circuit Breakers (MCBs) BR 2P 25A 240V 50/60Hz 1Ph

  • Mfr # BR225H

  • Zoro # G421849780


product price: $42.25
/ea

Key Features

Number of Poles
2
Series
BR
AC Voltage Rating
240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR225H
Zoro #
G421849780
UPC #
78667600241
Country of Origin
Dominican Republic

Details

Amps
25 A
Number of Poles
2
Series
BR
AC Voltage Rating
240 V

Description

EATON BR THERMAL MAGNETIC CIRCUIT BREAKER,TYPE BR 1-INCH PLUG-ON HIGH-MAGNETIC C

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.