
Miniature Circuit Breakers MCBs BR 2P 70A 240V 50/60Hz 1Ph
Mfr # BRHH270
Zoro # G414241799
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Series
CKT
Amps
70A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRHH270
Zoro #
G414241799
UPC #
78667638270
Country of Origin
United States
Dimensions
Width
2 in
Depth
2 in
Height
3 in
Frame Size
BR
Details
Item
Miniature Circuit Breaker
Series
CKT
Amps
70A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Circuit Breaker Mounting Style
Plug-On
Max. AIR Rating
42kA
Trip Type
Common
Description
EATON BR THERMAL MAGNETIC CIRCUIT BREAKER,TYPE BR 1-INCH PLUG-ON CIRCUIT BREAKER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.