Zoro Homepage

Miniature Circuit Breakers MCBs BR 3P 25A 240V 50/60Hz 3Ph

  • Mfr # BR325

  • Zoro # G914237780


product price: $72.49
/ea

Key Features

Series
BR
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR325
Zoro #
G914237780
UPC #
78667600009
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
3 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
BR
Amps
25A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
240V DC

Description

240 VAC, 25 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Duplex, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.