Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # BR1515

  • Zoro # G616107039


product price: $31.75
/ea

Key Features

Frame Size
BR
Circuit Breaker Mounting Style
Plug-on
Circuit Breaker Type
BR, Plug-on circuit breaker
Standards
UL 489
Interrupt Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1515
Zoro #
G616107039
UPC #
78667637005
Country of Origin
Dominican Republic

Dimensions

Frame Size
BR

Details

Item
Thermal magnetic circuit breakers
Circuit Breaker Mounting Style
Plug-on
Circuit Breaker Type
BR, Plug-on circuit breaker
Standards
UL 489
Interrupt Rating
10 kAIC
Amps
15A
Number of Poles
1

Description

120 VAC, 15 A, 10 kA, 1-Pole, Plug-On Mount, Duplex, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.