Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # BR350

  • Zoro # G116524862


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Type
Thermal Magnetic, Common Trip
Current Rating
50 A
AC Voltage Rating
240V - 240V
For Use With
BR Series Load Center
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR350
Zoro #
G116524862
UPC #
78667636790
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
14 to 4 AWG (Copper/Aluminum)
Frame Size
BR
Width
2.9 in
Height
2.6 in
Depth
2.9 in

Details

Type
Thermal Magnetic, Common Trip
Current Rating
50 A
AC Voltage Rating
240V - 240V
For Use With
BR Series Load Center
Number of Poles
3
Series
BR
Standards
UL 489
Mounting
Plug-On
Interrupt Rating
10 kA
Trip Type
Common
Circuit Breaker Type
Miniature
Max. AIR Rating
10kA
Amps
50A
Circuit Breaker Mounting Style
Plug-On
Item
Circuit Breaker

Description

240 VAC, 50 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Duplex, Thermal Magnetic, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.