
Miniature Circuit Breakers MCBs
Mfr # BRD230250
Zoro # G914239852
product price: $88.85
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
30/50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRD230250
Zoro #
G914239852
UPC #
78667637230
Country of Origin
Dominican Republic
Dimensions
Width
2 in
Depth
3 in
Height
3 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
30/50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Description
120/240 VAC, 30/50 A, 10 kA, 2-Pole Outer/2-Pole Center, Plug-On Mount, BRD Breaker, Independent Trip, Quadplex, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.