Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers (MCBs)

  • Mfr # BREVEM2040

  • Zoro # G221850641


product price: $3,430.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Depth
2.9 in
Amps
40A
Width
3.9 in
AC Voltage Rating
120/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BREVEM2040
Zoro #
G221850641
UPC #
78668904216
Country of Origin
Dominican Republic

Dimensions

Depth
2.9 in
Width
3.9 in
Height
4.9 in

Details

Number of Poles
2
Amps
40A
AC Voltage Rating
120/240V
Circuit Breaker Mounting Style
Plug-On
Circuit Breaker Type
Miniature
Item
Circuit Breaker

Description

BAB EV EMCB 2P 40A DIRECT CONNECTORS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.