
Miniature Circuit Breakers MCBs
Mfr # BRH120
Zoro # G314239711
product price: $27.95
/eaKey Features
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRH120
Zoro #
G314239711
UPC #
78667637310
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
3 in
Height
1 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Description
120/240 VAC, 20 A, 22 kA, 1-Pole, Plug-On Mount, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.