Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs
- Mfr # BRH2125
- Zoro # G314239698
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Series
AIC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Width
3 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRH2125
- Zoro #
- G314239698
- UPC #
- 78667637395
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- AIC
- Circuit Breaker Type
- Miniature Circuit Breakers
- Terminal Connection
- Plug-On
Dimensions
- Width
- 3 in
- Depth
- 3 in
- Height
- 3 in
Description
120/240 VAC, 125 A, 22 kA, 2-Pole, Plug-On Mount, Common Trip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.