
Miniature Circuit Breakers MCBs
Mfr # CCV2200X
Zoro # G314237748
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
200A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Main
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCV2200X
Zoro #
G314237748
UPC #
78668536858
Country of Origin
Dominican Republic
Dimensions
Width
4.5 in
Frame Size
CCV
Depth
8 in
Height
5.5 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
200A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Main
DC Voltage Rating
240V DC
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Bolt On
Terminal Connection
Lug
Trip Type
Thermal Magnetic
Description
120/240 VAC, 200 A, 10 kA, 2-Pole, Load Lug Terminal, Bolt-On Mount, Thermal Magnetic, Main
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.