Zoro Homepage

Miniature Circuit Breakers (MCBs) CH 1P 15A 240V 50/60Hz 1Ph

  • Mfr # CH115CAFPN

  • Zoro # G521854721


product price: $138.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240V AC
Terminal Connection
Plug-On
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug-On
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH115CAFPN
Zoro #
G521854721
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Width
3/4 in

Details

AC Voltage Rating
120/240V AC
Terminal Connection
Plug-On
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug-On
Amps
15 A
Number of Poles
1
Series
CH

Description

120/240 VAC, 15 A, 10 kA, 1-Pole, Plug-On Mount, Thermal Magnetic Trip, Neutral Arc Fault and Ground Fault, Load Center Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.