
Miniature Circuit Breakers MCBs CH 1P 15A 240V 50/60Hz 1Ph
Mfr # CHFGF115PN
Zoro # G314236499
product price: $80.65
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHFGF115PN
Zoro #
G314236499
UPC #
78668554625
Country of Origin
United States
Dimensions
Width
4 in
Depth
7 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
240V DC
Max. AIR Rating
10kA
Phase
1
Trip Type
Trip Flag
Description
CH FLAG TRIP GF PLUG ON NEUT BREAKER 1P 15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.