Zoro Homepage

Miniature Circuit Breakers MCBs CH 1P 20A 120/240V 50/60Hz 1Ph

  • Mfr # CHFP120GF

  • Zoro # G714236556


product price: $40.69
/ea

Key Features

Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFP120GF
Zoro #
G714236556
UPC #
78668905897
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
6 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter

Description

EATON CH GFCI CIRCUIT BREAkER, 20A, PON, 10 kAICkAIC, 20A, 10 kAIC , PLUG-ON NEU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.