Zoro Homepage

Miniature Circuit Breakers MCBs CH 1P 20A 120V 50/60Hz 1Ph EA

  • Mfr # CHCAF120

  • Zoro # G416525071


product price: $48.29
/ea

Key Features

Number of Poles
1
Type
Thermal Magnetic
For Use With
Loadcenter
Terminal Connection
Thermal Magnetic
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCAF120
Zoro #
G416525071
UPC #
787000000000
Country of Origin
United States

Dimensions

Size
3/4 in. W

Details

Number of Poles
1
Type
Thermal Magnetic
For Use With
Loadcenter
Terminal Connection
Thermal Magnetic
Amps
20 A
AC Voltage Rating
120/240 VAC
Interrupt Rating
10 kA
Series
CH
Mounting
Plug-On
Current Rating
20 A

Description

120/240 VAC, 20 A, 10 kA Interrupt, 1-Pole, Plug-On Mount, Thermal Magnetic, Arc Fault Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.