
Miniature Circuit Breakers MCBs CH 1P 20A 240V 50/60Hz 1Ph
Mfr # CHFCAF120PN
Zoro # G914236585
product price: $55.35
/eaKey Features
Series
CT
Amps
20A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHFCAF120PN
Zoro #
G914236585
UPC #
78668554620
Country of Origin
United States
Dimensions
Width
4 in
Depth
7 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
CT
Amps
20A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
DC Voltage Rating
120/240V DC
Phase
1
Terminal Connection
Pigtail
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
Plug-On
Description
120/240 VAC, 20 A, 10 kA, 1-Pole, Clip Line Terminal, Plug-On Mount, Standard Pigtail, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.