Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs CH 2P 125A 120V 50/60Hz 1Ph EA
- Mfr # CH2125
- Zoro # G316524815
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Series
CH
Amps
32 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Type
Main
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH2125
- Zoro #
- G316524815
- UPC #
- 78211329878
- Country of Origin
- Dominican Republic
- Series
- CH
- Amps
- 32 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Type
- Main
- For Use With
- CH Series Load Center
- Interrupt Rating
- 10 kA
- Mounting
- Plug-On
- Standards
- UL 489, CSA
- Current Rating
- 125 A
Dimensions
- Max. Wire Size
- 10 to 1/0 AWG (Copper/Aluminum)
Description
120/240 VAC, 125 A, 10 kA, 2-Pole, Plug-On Mount, Common Trip, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.