Zoro Homepage

Miniature Circuit Breakers (MCBs) CH 2P 30A 120V 50/60Hz 1Ph EA

  • Mfr # CHB230

  • Zoro # G921851658


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Circuit Breaker Mounting Style
Bolt-On
AC Voltage Rating
240V AC
Amps
30 A
Series
CHB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB230
Zoro #
G921851658
UPC #
078211311246
Country of Origin
Dominican Republic

Details

Number of Poles
2
Circuit Breaker Mounting Style
Bolt-On
AC Voltage Rating
240V AC
Amps
30 A
Series
CHB

Description

240 VAC, 30 A, 10 kA, 2-Pole, Bolt-On Mount, Molded Case

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.