Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # CH120HM

  • Zoro # G416524753


product price: $34.15
/ea

Key Features

Number of Poles
1
Application
Gas Pumps
AC Voltage Rating
120/240 VAC
Standards
UL 489
Max. Wire Size
(1) 14 to 8 AWG (Copper/Aluminum), (2) 14 to 10 AWG (Copper/Aluminum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH120HM
Zoro #
G416524753
UPC #
78211310165
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
(1) 14 to 8 AWG (Copper/Aluminum), (2) 14 to 10 AWG (Copper/Aluminum)
Size
3/4 in. W

Details

Number of Poles
1
Application
Gas Pumps
AC Voltage Rating
120/240 VAC
Standards
UL 489
Series
CH
Type
Magnetic
For Use With
Loadcenter
Interrupt Rating
10000 A
Construction Feature
Switching Neutral
Current Rating
20 A

Description

120/240 VAC, 20 A, 10 kA, 1-Pole, Clip Line Terminal, Switching Neutral, High Magnetic, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.