Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # CH2100

  • Zoro # G016524795


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-On
Series
Type CH
Current Rating
100 A
Type
Common Trip
Interrupt Rating
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH2100
Zoro #
G016524795
UPC #
782113000000
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
10 to 1/0 AWG (Aluminum/Copper)

Details

Mounting
Plug-On
Series
Type CH
Current Rating
100 A
Type
Common Trip
Interrupt Rating
10 kA
AC Voltage Rating
120/240 V
For Use With
Type CH Loadcenter
Standards
UL 489
Number of Poles
2

Description

120/240 VAC, 100 A, 10 kA, 2-Pole, Plug-On Mount, Common Trip, Thermal Magnetic, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.