
Miniature Circuit Breakers MCBs
Mfr # CHB280
Zoro # G016525044
product price: $1,034.99
/ea
Free Shipping & Returns
Key Features
Mounting
Bolt-On
Current Rating
80 A
Interrupt Rating
10 kA at 120/240 VAC
AC Voltage Rating
120/240 VAC
Series
CHB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHB280
Zoro #
G016525044
UPC #
78211335284
Country of Origin
United States
Dimensions
Max. Wire Size
4 to 1/0 AWG
Details
Mounting
Bolt-On
Current Rating
80 A
Interrupt Rating
10 kA at 120/240 VAC
AC Voltage Rating
120/240 VAC
Series
CHB
Number of Poles
2
Standards
UL 489
For Use With
CH Series Load Centre, PB Panel board
Type
Molded Case
Description
120/240 VAC, 80 A, 2-Pole, 10 kA, Bolt-On Mount, Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.