
Miniature Circuit Breakers (MCBs) CHF 2P 20A 240V 50/60Hz 1Ph Shunt Trip
Mfr # CHF220ST
Zoro # G621849597
product price: $479.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120/240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Thermal Magnetic
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHF220ST
Zoro #
G621849597
UPC #
78668570837
Country of Origin
Dominican Republic
Dimensions
Width
3.5 in
Depth
3.563 in
Height
6 in
Details
AC Voltage Rating
120/240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Thermal Magnetic
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug-On
Amps
20 A
Standards
CSA
Number of Poles
2
Description
EATON CH THERMAL MAGNETIC CIRCUIT BREAKER,TYPE CHF PLUG-ON CIRCUIT BREAKER,20 A,
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.