
Miniature Circuit Breakers MCBs
Mfr # CHF215
Zoro # G014238007
product price: $27.19
/eaKey Features
Series
CB
Amps
15A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHF215
Zoro #
G014238007
UPC #
78668536187
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
4 in
Height
2 in
Frame Size
CHF
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Trip Type
Common
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Plug-On
Description
120/240 VAC, 15 A, 10 kA, 2-Pole, Plug-On Mount, Common Trip, Thermal Magnetic, Mechanical Trip Flag
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.