Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs
- Mfr # CHN240GF
- Zoro # G616524737
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Trip Sensitivity
5 mA
For Use With
CH Load Center
Max. Wire Size
14 to 6 AWG Copper/Aluminum at 60 Deg C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHN240GF
- Zoro #
- G616524737
- UPC #
- 78668921726
- Country of Origin
- Dominican Republic
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Trip Sensitivity
- 5 mA
- For Use With
- CH Load Center
- Interrupt Rating
- 10 kA
- Standards
- UL 489
- Mounting
- Plug-On
- Current Rating
- 40 A
- Type
- Common Trip
Dimensions
- Max. Wire Size
- 14 to 6 AWG Copper/Aluminum at 60 Deg C
- Size
- 3.5 in. W x 6 in. D x 2.25 in. H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.