
Miniature Circuit Breakers MCBs CHQ 2P 45A 240V 50/60Hz 1Ph
Mfr # CHQ245
Zoro # G714238116
product price: $29.89
/eaKey Features
Series
CB
Amps
45A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHQ245
Zoro #
G714238116
UPC #
78211301095
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
3 in
Height
3 in
Frame Size
CH
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
45A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Max. AIR Rating
10kA
Trip Type
Common
Phase
1
Description
120/240 VAC, 45 A, 2-Pole, 10 kA, Common Trip, Renewal, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.