
Miniature Circuit Breakers MCBs
Mfr # CHQ230
Zoro # G614241834
product price: $29.55
/eaKey Features
Series
CB
Amps
30A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHQ230
Zoro #
G614241834
UPC #
782113010922
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
2 in
Height
3 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Description
120/240 VAC, 30 A, 10 kA, 2-Pole, 3/4'' Space, Common Trip, Thermal Magnetic, Renewal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.