Zoro Homepage

Miniature Circuit Breakers MCBs CL 1P 30A 240V 50/60Hz 1Ph EA

  • Mfr # CL130

  • Zoro # G716106505


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Standards
UL 489
Frame Size
CL
Circuit Breaker Type
CH, Type CL 1-Inch classified replacement breaker
Interrupt Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL130
Zoro #
G716106505
UPC #
78667601157
Country of Origin
Dominican Republic

Dimensions

Frame Size
CL

Details

Standards
UL 489
Circuit Breaker Type
CH, Type CL 1-Inch classified replacement breaker
Number of Poles
1
Item
Thermal magnetic circuit breakers
Interrupt Rating
10 kAIC
Amps
30 A

Description

120/240 VAC, 30 A, 10 kA, 1-Pole, 1in Space, Common Trip, Thermal Magnetic, Renewal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.