Zoro Homepage

Miniature Circuit Breakers MCBs EA

  • Mfr # BAB2010HT

  • Zoro # G416524869


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Ring/Spade Lug
Mounting
Bolt-On
Interrupt Rating
10000 A at 120/240 VAC, 5000 A at 24 to 48/62.5/80 VDC
Current Rating
10 A
Type
Thermal Magnetic, Non-Interchangeable Trip, Miniature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB2010HT
Zoro #
G416524869
UPC #
78667936926
Country of Origin
Dominican Republic

Dimensions

Size
2.2 in. W x 3.9 in. D x 4.8 in. H
Max. Wire Size
14 to 4 AWG Copper/Aluminum (Standard Load)

Details

Terminal Connection
Ring/Spade Lug
Mounting
Bolt-On
Interrupt Rating
10000 A at 120/240 VAC, 5000 A at 24 to 48/62.5/80 VDC
Current Rating
10 A
Type
Thermal Magnetic, Non-Interchangeable Trip, Miniature
AC Voltage Rating
240 VAC, 24/48/80 VDC
Number of Poles
2
Standards
CSA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.