Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs EA

  • Mfr # CHB360

  • Zoro # G216524731


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Type
Molded Case
Series
CHB
AC Voltage Rating
240V - 240V
Terminal Connection
Molded Case
Current Rating
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB360
Zoro #
G216524731
UPC #
78211311264
Country of Origin
United States

Dimensions

Width
1.5 in
Height
3.3 in
Depth
3.7 in
Frame Size
CHB

Details

Type
Molded Case
Amps
60A
Series
CHB
AC Voltage Rating
240V - 240V
Number of Poles
3
Terminal Connection
Molded Case
Current Rating
60 A
Mounting
Bolt-On
For Use With
Type PB Panelboard
Circuit Breaker Type
Miniature
Item
Circuit Breaker
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Bolt On

Description

240 V, 60 A, 10 kA, 3-Pole, Bolt-On Mount, Thermal Magnetic, Molded Case, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.